Beli zebra tc25 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Technologies Mobile ComputerDeskripsi:Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
- HONEYWELL Mobile ComputerDeskripsi:The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
- Zebra Technologies Handheld ComputerDeskripsi:MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
- Zebra Technologies TC21/TC26 Basic PowerPrecision Li-Ion Battery Singleatribut:
- Capacity (mAH): 3000
- Zebra Technologies Mobile ComputerDeskripsi:HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINAatribut:
- Included Accecories: Adaptor, Cable Charging
- CASHCOW Personal Digital Assistant ScannerDeskripsi:HC-N60 is a mobile PDA designed to boost productivity in mobile operations. It combines a responsive Android platform with a built-in barcode scanner, secure connectivity, and long-lasting power to keep teams efficient all day. Its compact form with a physical keypad allows quick input even in fast-paced or outdoor environments. Ideal for retail, logistics, manufacturing, healthcare, and education, it helps streamline data collection, inventory tracking, and field service tasks while ensuring reliable performance in demanding conditions.atribut:
- 1D Symbol: Codabar, Kode 11, Code93, MSI, Kode 128, UCC/ EAN-128, Kode 39, EAN-8, EAN-13, UPC- A, ISBN, Industri 25, Interleaved 25, Standar 25,2/5 Matriks, etc.
- 2D Symbol: QR, DataMatrix, PDF417, Aztec, Hanxin, Mikro PDF417, etc.
- Connectivity: 4G LTE & Wi-Fi
- NFC: Supported
- Scanner Sensor: 640x480 CMOS
- USB: Type C
- PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Deskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
- Ulefone Armor Pad Proatribut:
- Battery (mAh): 7650
- Display Resolution: 800x1280
- Drive Interfaces: USB Type C
- Memory Capacity (GB): 8
- Operating System: ANDROID 13
- RAM (Gb): 16
- ROM (GB): 128
- Screen Size (inch): 8
- NEWLAND Portable Data CollectorDeskripsi:Megapixel scan engine CM66 + MTK 8768 (Octa cores 4+64) + Android 11 + GL Frequency band + GMS + 5M Front Camera + 13M Rear Camera + Corning Gorilla Glass + NFC + 1.5M Drop + IP65 + 4800mAh battery
- Zebra Barcode Scanneratribut:
- UNSPSC: 43211701
- Zebra Technologies Handheld Computer ET4X SeriesDeskripsi:You're considering purchasing consumer-grade tablets for your business because the cost is right-and while the feature set may not be ideal, it seems good enough. But there are hidden costs-such as a case to increase durability or a scanner for tasks that require heavy barcode scanning. Without the right durability, you'll need to replace tablets more frequently-and short product lifecycles create a mixed model deployment that is more complex and time-consuming to support. Introducing the ET40 and ET45, the right-priced enterprise tablets that are built for business. You get everything you need, right out of the box. Thin and light consumer styling that is business tough. Integrated enterprise-class scanning. The fastest wireless connections. A multi-year lifecycle. Powerful new communication options. New solutions that add new capabilities. Zebra-only Mobility DNA tools that improve every aspect of the device lifecycle. And more. The ET40/ET45 Enterprise Tablets-everything you need to do business right, at the right price.atribut:
- Dimensions (LxHxD) (mm): 213.9x134.8x11.4
- Display: 8 inch: 500 nits, color WXGA 1280x800, Corning Gorilla Glass
- Touch Panel: Capacitive multi-touch
- CPU: Qualcomm SnapdragonTM SM6375 Octa-Core (8): 2.2 GHz (2) and 1.8 GHz (6)
- Operating System: Android 11; upgradeable to Android 14
- Camera: Rear Camera: Image capture: 13MP; Front Camera: 5MP
- Audio: Stereo speakers; two microphones; audio headset support via USB-C port or Bluetooth
- Battery Type: 8 inch: 6100mAh, 3.87V rechargeable Li-Ion Polymer; user replaceable (23.61Wh); Optional hot swappable 3400 mAh 7.6 V (25.84 Wh) secondary battery, for use with expansion back accessory
- Battery User Profile: Ample power for a full shift; continuous operation is enabled with the secondary optional battery
- Buttons: Volume up/down; power on/off; barcode scanner; programmable buttons
- Connectivity: Docking connector (charge and data), USB-C side port (tablet charging and data only)
- Expansion Slot: Integrated connector to easily add accessories
- Interface Ports: Expansion connector for Zebra accessories
- Keyboard Options: Virtual, Bluetooth, USB
- Memory (GB): Standard: 4 LPDDR4X SDRAM/64 UFS Flash
- Notifications: Audible tone; multi-color LEDs; vibration
- SIM Slots: 1 nano SIM
- Scanning: SE4100 1D/2D Scan Engine
- Sealing: IP65
- Wi-Fi (WLAN): IEEE 802.11 a/b/g/n/ac/d/h/i/r/k/v/w/mc/ax, 2x2 MU-MIMO; Wi-Fi® certified; IPv4, IPv6 (Wi-Fi 6)
- KASSEN Smart Handheld Inkjet Printeratribut:
- Printing Quality (dpi): 600
- Zebra Handheld Scanneratribut:
- UNSPSC: 43211701
- Zebra Technologies Barcode Scanner Ultra-RuggedDeskripsi:Ds3608-Hp Rugged Green Vibration Motor - Usb Kit: Ds3608-Hp20003Vzww Scanner, Cba-U46-S07Zar High Current Shielded Usb Cable - Host powered: 4.5 VDC min., 5.5 VDC max. - External power supply: 11.4 VDC min., 12.6 VDC max.
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Deskripsi:DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLEatribut:
- Dimensions: 6x2.5x3.34inch
- Light Source: 650nm visible laser diode
- Scan Element Frequency: 50Hz
- Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
- Powert Source: Host power or external power supply
- Scanner Type: Bi-directional
- Scan Rate: 100 scans per second typical
- Included Accecories: Yes, with Stand
- Included Cables: Yes
- Zebra Barcode Label Scanner (Pemindai Barcode)Deskripsi:Corded barcode label scanners plug into USB outlets. They don't require batteries, which saves users the time and hassle of charging and replacing batteries. Corded barcode label scanners are commonly used at counters at retail stores.atribut:
- UNSPSC: 43211701
- For Computer Operating System: PC
- Operating Temperature Range (°F): 32 to 122
Daftar Harga zebra tc25 Terbaru October 2026
| Zebra Technologies Mobile Computer | Rp10.999.900 |
| HONEYWELL Mobile Computer | Rp9.599.900 |
| Zebra Technologies Handheld Computer | Rp30.999.900 |
| Zebra Technologies TC21/TC26 Basic PowerPrecision Li-Ion Battery Single | Rp1.499.900 |
| Zebra Technologies Mobile Computer | Rp8.699.900 |
| New Osaka Caster Polyurethane with Brake (Kastor PU) | Rp169.900 |
| CASHCOW Personal Digital Assistant Scanner | Rp4.999.900 |
| Zebra Technologies Printer Barcode | Rp6.299.900 |
| PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga) | Rp709.900 |
| Ulefone Armor Pad Pro | Rp7.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/hgP102083628-2.jpg)


/fxP107025573-1.jpg)



/bmP103458418-7.jpg)




/65P105874221-1.jpg)
/P102540350-1.jpg)
/4sP109459172-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)